2-1/2" x .035" x 1/4" Cutting & Grinding Wheel

Item #: 1357222

Cat #: DW8705

UPC: 028877382494

Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2" x .035" x 1/4" A36T Metal & Stainless Cutting & Grinding Wheel

Overview

2-1/2" x .035" x 1/4" A36T Metal & Stainless Cutting & Grinding Wheel

Built For Aggressive, Fast Cuts, DEWALT Type 1 HP Metal Cutoff Wheels Feature Heavy-Duty Aluminum Oxide Grain And A Proprietary Material Mix For Long Wheel Life. 2 Full Sheets Of Fiberglass Ensure Durability And Safety.

Also known as: 028877382494, DW8705, DEWDW8705

Specifications

Diameter: 3 in
Type: Grinding Wheel
Diameter: 3 in
Type: Grinding Wheel