High-Performance Cutting Wheel, 0.875"

Item #: 1357195

Cat #: DW8062H

UPC: 885911526975

Company wide:
0 in stock
Documents & Guides
High-Performance Cutting Wheel, 0.875 in Diameter, 0.045 in Wheel Thickness

Overview

High-Performance Cutting Wheel, 0.875 in Diameter, 0.045 in Wheel Thickness

Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels" thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

Also known as: 885911526975, DW8062H, DEWDW8062H

Specifications

Diameter: 0.875 in
Diameter: 0.875 in