4' 15W T8 LED Lamp, 40K

Item #: 1357138

Cat #: LLT-4-EM-T8-G2-15W-40K

UPC:

Company wide:
0 in stock
Documents & Guides
4 Ft. G2 Emergency T8 Tube, 15 Watt, Lumens: 1800, Color Temperature: 4000K * Requires 'Dedicated Circuit' *

Overview

4 Ft. G2 Emergency T8 Tube, 15 Watt, Lumens: 1800, Color Temperature: 4000K * Requires 'Dedicated Circuit' *

Aleddra’s Generation 2 (G2) Emergency T8 sets the new industry standard as the first emergency T8 tube that passed UL924 Battery Discharge Test. With two single-end wired sockets, one endcap of the G2 emergency T8 is connected to the emergency power line and another to the wall switch, thus making it easy to turn on and off the T8 through the wall switch. During power outage, the emergency T8 automatically draws power from its built-in battery and lasts more than 90 minutes on battery at 420 lm. With its price point, the G2 emergency T8 is the most cost-effective emergency lighting option for replacing the expensive emergency ballast. Please follow the installation instruction to wire the G2 emergency T8.

Also known as: LLT-4-EM-T8-G2-15W-40K, ADRLLT4EMT8G215W40

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Type: Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 1800
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: Emergency Backup, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)