Heavy Duty Work Stand w/ Miter Saw Mounting Brackets

Item #: 1357127

Cat #: DWX725B

UPC: 885911239851

Company wide:
0 in stock
Documents & Guides
Heavy Duty Work Stand w/ Miter Saw Mounting Brackets, 1000lb Capacity (Each), Lightweight Aluminum Construction (15.4 lbs.), Compact Design, Leg Lock Levers, Includes DW7231 Miter Saw Mounting Brackets ***Saw Not Included***

Overview

Heavy Duty Work Stand w/ Miter Saw Mounting Brackets, 1000lb Capacity (Each), Lightweight Aluminum Construction (15.4 lbs.), Compact Design, Leg Lock Levers, Includes DW7231 Miter Saw Mounting Brackets ***Saw Not Included***

The DWX725B Heavy-Duty Work Stand with Miter Saw Mounting Brackets is built to handle the toughest jobs with capacity of 1000 lbs (each). Compact design, transport latch, and lightweight aluminum construction (17 lbs.) enable easy transport. Leg lock levers allow quick set up. Includes DW7231 miter saw mounting brackets for use as a tool stand.

Also known as: 885911239851, DWX725B, DEWDWX725B

Specifications

Type: Corded
Type: Corded