6" Pneumatic Palm Sander

Item #: 1357101

Cat #: DWMT70781

UPC: 076174707816

Company wide:
0 in stock
Documents & Guides
6-Inch Palm Sander, Speed: 12,000 OPM, 3/32-Inch Orbit Diameter, Paper Size: 6-Inch PSA, Touch Control Trigger To Apply Variable Power, Durable Composite Body Design. Includes: Pneumatic Oil

Overview

6-Inch Palm Sander, Speed: 12,000 OPM, 3/32-Inch Orbit Diameter, Paper Size: 6-Inch PSA, Touch Control Trigger To Apply Variable Power, Durable Composite Body Design. Includes: Pneumatic Oil

The Pneumatic Palm Sander features 12000 RPMs for professional quality sanding. The touch control trigger allows the user to apply needed amount of power when prepping surfaces for paint jobs. The stick on pad provides convenience and saves times as it allows the user to quickly change pads

Also known as: 076174707816, DWMT70781, DEWDWMT70781

Specifications

Size: 6 in
Diameter: 3/32 in
Size: 6 in
Diameter: 3/32 in