6-Inch Random Orbit Sander

Item #: 1357100

Cat #: DWMT70780

UPC: 076174707809

Company wide:
0 in stock
Documents & Guides
6-Inch Random Orbit Sander, Speed: 11,000 OPM, 3/16-Inch Orbit Diameter, Paper Size: 6-Inch PSA, Air Inlet: Size: 1/4-Inch, Max Air Pressure: 90 PSI, Keyless Disk Replacement, Built-In Air Regulator. Includes: Pneumatic Oil, 6-Inch Adhesive Backed Disk

Overview

6-Inch Random Orbit Sander, Speed: 11,000 OPM, 3/16-Inch Orbit Diameter, Paper Size: 6-Inch PSA, Air Inlet: Size: 1/4-Inch, Max Air Pressure: 90 PSI, Keyless Disk Replacement, Built-In Air Regulator. Includes: Pneumatic Oil, 6-Inch Adhesive Backed Disk

The Dual Action Sander features and ergonomic rubber handle and cushion grip housing cover for user comfort. The keyless disk replacement allows the user to change pads quickly eliminating time wasted on the job

Also known as: 076174707809, DWMT70780, DEWDWMT70780

Specifications

Size: 6 in
Type: Pneumatic, orbital
Diameter: 3/16 in
Size: 6 in
Diameter: 3/16 in
Type: Pneumatic, orbital