3/8" Drive Air Ratchet

Item #: 1357099

Cat #: DWMT70776

UPC: 076174707762

Company wide:
0 in stock
Documents & Guides
3/8-Inch Drive Air Ratchet, Max Torque: 75 Ft/Lb, Square Drive: 3/8-Inch, Free Speed: 180 RPM, Max Air Pressure: 90 PSI, Air Inlet: 1/4-Inch, Touch Control Trigger For Variable Speed, Front Exhaust

Overview

3/8-Inch Drive Air Ratchet, Max Torque: 75 Ft/Lb, Square Drive: 3/8-Inch, Free Speed: 180 RPM, Max Air Pressure: 90 PSI, Air Inlet: 1/4-Inch, Touch Control Trigger For Variable Speed, Front Exhaust

The 3/8" Drive Air Ratchet is extremely comfortable to use with its rubber cushion grip. The product has a maximum torque of 65 ft-lb which helps free stubborn bolts. Its Touch Control Trigger allows users to apply the necessary amount of power in a safe and effective manner.

Also known as: 076174707762, DWMT70776, DEWDWMT70776

Specifications

Type: Pneumatic, Ratchet Wrench
Diameter: 3/8 in
Type: Pneumatic, Ratchet Wrench
Diameter: 3/8 in