3/8" Drive Impact Wrench

Item #: 1357098

Cat #: DWMT70775

UPC: 076174707755

Company wide:
0 in stock
Documents & Guides
Drive Impact Wrench, Square Drive: 3/8-Inch, Maximum Torque: 300 Ft./Lb., Free Speed: 11000 RPM, Blows Per Minute: 1200, Maximum Air Pressure: 90 PSI, Air Inlet Size: 1/4" NPT(F), Clutch Type: Twin Hammer, Adjustable Power Regulator, Composite Body Design

Overview

Drive Impact Wrench, Square Drive: 3/8-Inch, Maximum Torque: 300 Ft./Lb., Free Speed: 11000 RPM, Blows Per Minute: 1200, Maximum Air Pressure: 90 PSI, Air Inlet Size: 1/4" NPT(F), Clutch Type: Twin Hammer, Adjustable Power Regulator, Composite Body Design

The 3/8" Drive Impact Wrench features a twin hammer mechanism that delivers 300 ft-lbs of breakaway torque which helps to break free fasteners that are stuck or stubborn. The tool also features a composite body design with shock resistant housing bumpers and ergonomic rubber handle for maximum comfort

Also known as: 076174707755, DWMT70775, DEWDWMT70775

Specifications

Material: Composite
Type: Pneumatic
Diameter: 3/8 in
Material: Composite
Diameter: 3/8 in
Type: Pneumatic