1/2" Drive Impact Wrench - Heavy Duty

Item #: 1357096

Cat #: DWMT70773

UPC: 076174707731

Company wide:
0 in stock
Documents & Guides
Heavy Duty Impact Wrench, Square Drive: 1/2-Inch, Maximum Torque: 650 Ft./Lb., Free Speed: 7500 RPM, Blows Per Minute: 1100, Maximum Air Pressure: 90 PSI, Air Inlet Size: 1/4-Inch NPT(F), Clutch Type: Twin Hammer, Adjustable Power Regulator, Composite Body Design, Includes: Pneumatic Oil

Overview

Heavy Duty Impact Wrench, Square Drive: 1/2-Inch, Maximum Torque: 650 Ft./Lb., Free Speed: 7500 RPM, Blows Per Minute: 1100, Maximum Air Pressure: 90 PSI, Air Inlet Size: 1/4-Inch NPT(F), Clutch Type: Twin Hammer, Adjustable Power Regulator, Composite Body Design, Includes: Pneumatic Oil

The 1/2" Drive Heavy Duty Impact Wrench features a one hand operation switch for quick and easy use while its 7500 RPM helps provide high power fastening. The product has a maximum torque of 650 ft-lb which helps to break free fasteners that are stuck or stubborn.

Also known as: 076174707731, DWMT70773, DEWDWMT70773

Specifications

Material: Composite
Diameter: 1/2 in
Type: Pneumatic, Impact Driver
Color: Yellow
Material: Composite
Type: Pneumatic, Impact Driver
Diameter: 1/2 in
Color: Yellow