3/8" Reversible Drill

Item #: 1357093

Cat #: DWMT70786

UPC: 076174707861

Company wide:
0 in stock
Documents & Guides
3/8-Inch Reversible Drill, Chuck Size: 3/8-Inch, Chuck Type: Keyless, Max Air Pressure: 90 PSI, Free Speed: 2100 RPM, Air Inlet: 1/4-Inch, One Hand Operation Forward/Reverse Switch, Includes: Pneumatic Oil

Overview

3/8-Inch Reversible Drill, Chuck Size: 3/8-Inch, Chuck Type: Keyless, Max Air Pressure: 90 PSI, Free Speed: 2100 RPM, Air Inlet: 1/4-Inch, One Hand Operation Forward/Reverse Switch, Includes: Pneumatic Oil

DEWALT 3/8-in pneumatic reversible drill. Quick-change keyless chuck for easy change over between bits. 2100 RPM with free speed at 90-PSI helps drill through durable materials. Variable speed trigger allows user to apply needed amount of power. One hand operation-forward/reverse switch for quick and easy switching.

Also known as: 076174707861, DWMT70786, DEWDWMT70786

Features & Benefits

  • Quick-change keyless chuck for easy change over between bits
  • 2100 RPM with free speed at 90-PSI helps drill through durable materials
  • Variable speed trigger allows user to apply needed amount of power
  • 1 hand operation-forward/reverse switch for quick and easy switching

Specifications

Material: Composite
Type: Pneumatic
Diameter: 3/8 in
Color: Yellow
Material: Composite
Diameter: 3/8 in
Type: Pneumatic
Color: Yellow