2 HP 4 GAL HAND CARRY TWIN TANKS, 14 AMPS

Item #: 1357088

Cat #: D55151

UPC: 028877366869

Company wide:
0 in stock
Documents & Guides
No Documents Available
2 HP 4 GAL HAND CARRY TWIN TANKS, 14 AMPS

Overview

2 HP 4 GAL HAND CARRY TWIN TANKS, 14 AMPS

The DEWALT D55151 hot dog compressor has all the power of a large compressor, but constructed as a smaller, lighter unit. It delivers 3.2 cubic feet per minute at 100 PSI and is durably built with oil-lubricated cast-iron cylinder. Included with the hot dog compressor are a 2/8-in regulator and an initial fill of DEWALT synthetic air compressor oil.

Also known as: 028877366869, D55151, DEWD55151

Features & Benefits

  • 3.2 CFM delivered at 100 PSI pump enables quick recovery
  • Oil lubricated pump improves durability
  • Cast iron cylinder enhances pump life
  • Independently certified to applicable standards
  • Lightweight design for easy use and handling in a variety of orientations
  • High-flow regulator for increased performance
  • Dual soft start valves assist in cold weather start-up
  • 4-gal twin stack tank design proven acceptance in the market

Specifications

No Specifications Available