BLA BDERO100 5IN 2.0A RANDOM

Item #: 1357024

Cat #: BDERO100

UPC: 885911361200

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDERO100 5IN 2.0A RANDOM

Overview

BLA BDERO100 5IN 2.0A RANDOM
Also known as: 885911361200, BDERO100, BLABDERO100

Specifications

Type: Sander, orbital
Diameter: 5 in
Type: Sander, orbital
Diameter: 5 in