BLA HG1300 B&D 1375W HEAT GUN

Item #: 1357019

Cat #: HG1300

UPC: 885911221719

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA HG1300 B&D 1375W HEAT GUN

Overview

BLA HG1300 B&D 1375W HEAT GUN
Also known as: 885911221719, HG1300, BLAHG1300

Specifications

Type: Heat Gun
Wattage: 1350
Type: Heat Gun
Wattage: 1350