BLA AF-100 REPLACEMENT SPOOL

Item #: 1357006

Cat #: AF-100

UPC: 028872019111

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA AF-100 REPLACEMENT SPOOL

Overview

BLA AF-100 REPLACEMENT SPOOL

The BLACK+DECKER string trimmer auto feed system (ABS) replacement spool eases the tedious work of hand-winding spools. Designed for use with BLACK+DECKER auto feed string trimmers, the 30 Ft. factory-wound replacement spool features a 0.065 In. diameter line utilizes centrifugal force to automatically feed the cutting string while eliminating bumps and hitches. The ABS replacement spool is compatible with the following BLACK+DECKER string trimmers: #GH400, #GH500, #GH600, #ST6600, #ST7000, #CST1000, #CST2000, #NST2018.

Also known as: 028872019111, AF-100, BLAAF100

Features & Benefits

  • Factory wound for maximum reliability
  • 30 ft 0.065 In. replacement line
  • Fits: GH400, GH500, GH600, ST6600, ST7000, ST7700, CST1000, CST2000, CST1200, NST2018
  • Manufactured by BLACK+DECKER

Specifications

Type: Replacement, Line, String Trimmer
Type: Replacement, Line, String Trimmer