BLA BDCDD12PK 12V MAX* LITHIU

Item #: 1356840

Cat #: BDCDD12PK

UPC: 885911432924

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCDD12PK 12V MAX* LITHIU

Overview

BLA BDCDD12PK 12V MAX* LITHIU
Also known as: 885911432924, BDCDD12PK, BLABDCDD12PK

Specifications

Volts AC: 12
Type: Drill Driver
Volts AC: 12
Type: Drill Driver