BLA BDH2000PL 20V MAX LITHIUM

Item #: 1356766

Cat #: BDH2000PL

UPC: 885911324014

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDH2000PL 20V MAX LITHIUM

Overview

BLA BDH2000PL 20V MAX LITHIUM

Featuring an innovative nozzle to clean up high, down low, and in tight spots, this pivot vac offers strong suction and fade-free power. A 3-stage filtration system helps prevent clogs and improves air exhaust.

Also known as: 885911324014, BDH2000PL, BLABDH2000PL

Features & Benefits

  • Lithium technology for strong suction and fade-free power
  • Exclusive pivoting nozzle means huge power in a compact size – lets you keep cleaning power close at hand, ready when you need it
  • The cyclonic action spins dust and debris away from the filter keeping suction power strong
  • 3-stage filtration system with a pleated filter design offers superior filtration for clean air exhaust
  • Wide mouth design scoops up large debris
  • Simply flip up the brush to clean upholstery or extend the crevice to access tight spaces
  • Convenient charging base allows for wall and counter/shelf charging locations
  • The translucent, bagless dirt bowl has 42% more capacity than the original Pivot Vac and offers a side door function for emptying dirt

Specifications

Type: Vacuum, Lithium Battery, Compact, Cordless
Type: Vacuum, Lithium Battery, Compact, Cordless