BLA BDH2000L PLATINUM 20V MAX

Item #: 1356765

Cat #: BDH2000L

UPC: 885911297066

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDH2000L PLATINUM 20V MAX

Overview

BLA BDH2000L PLATINUM 20V MAX
Also known as: 885911297066, BDH2000L, BLABDH2000L

Specifications

Volts AC: 20
Type: Vacuum, Compact, Cordless
Volts AC: 20
Type: Vacuum, Compact, Cordless