BLA BEHD201 6.5A CORDED HAMME

Item #: 1356749

Cat #: BEHD201

UPC: 885911534208

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BEHD201 6.5A CORDED HAMME

Overview

BLA BEHD201 6.5A CORDED HAMME

With up to 48,000 beats per minute, it delivers power to drill into stone, brick, masonry, and materials that a standard drill can't get through. The single-sleeved chuck allows for easy bit changes. Work with maximum comfort and grip with the adaptable 3-position side handle. Switch from standard drilling to hammer function with a click when you need to punch through tough materials from wood to stone.

Also known as: 885911534208, BEHD201, BLABEHD201

Features & Benefits

  • 2-Position switch to select standard or hammer drill functions
  • 6.5 Amp power delivers up to 48,000 beats per minute to quickly drill through hard materials
  • Single-sleeved chuck for easy bit changes
  • Compact to handle tough tasks in tight spaces
  • 3-Position side handle for comfort across all applications
  • 1/2-In chuck to accommodate larger bits
  • Applications: drilling wood, drilling stone, masonry and brick, household repairs
  • Includes (1) BEHD201

Specifications

Type: Hammer Drill, Corded
Type: Hammer Drill, Corded