BLA BDCMS20C 20 CORDLESS MOUS

Item #: 1356716

Cat #: BDCMS20C

UPC: 885911495110

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCMS20C 20 CORDLESS MOUS

Overview

BLA BDCMS20C 20 CORDLESS MOUS

Whether you are a weekend warrior or experienced woodworker, the new BLACK+DECKER MOUSE® Cordless Sander offers the power, performance, and maneuverability you need to give your projects an ultra-smooth finish. The 12,000 OPM speed allows for quick debris removal and the high-performance dust collection system ensures your workspace stays clean.

Also known as: 885911495110, BDCMS20C, BLABDCMS20C

Features & Benefits

  • 20V MAX MOUSE Sander brings cordless convenience to the MOUSE heritage
  • Compact and ergonomic design helps to provide control and accessibility in tight corners and spaces
  • Included detail finger attachment can be interchanged for hard to reach spaces
  • The two-position grip allows for control and ease of use during a variety of applications
  • Dust collection helps keep the work surface clean
  • A hook-and-loop system helps make paper changes easy
  • Includes (1) BDCMS20 Sander, (1) 20V MAX 1.5Ah battery, (1) charger, (1) detail finger attachment, (2) sheets of sandpaper, (1) sheet detail finger paper, and (4) extra sheets tip sandpaper

Specifications

Type: Sander, Battery Operated, Cordless
Volts AC: 20
Type: Sander, Battery Operated, Cordless
Volts AC: 20