BLA LPP120B 20V BARE POLE PRU

Item #: 1356715

Cat #: LPP120B

UPC: 885911314558

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LPP120B 20V BARE POLE PRU

Overview

BLA LPP120B 20V BARE POLE PRU
Also known as: 885911314558, LPP120B, BLALPP120B

Specifications

Volts AC: 20
Type: Cordless
Volts AC: 20
Type: Cordless