BLA LLP120B 20V BARE LOPPER

Item #: 1356713

Cat #: LLP120B

UPC: 885911314589

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LLP120B 20V BARE LOPPER

Overview

BLA LLP120B 20V BARE LOPPER
Also known as: 885911314589, LLP120B, BLALLP120B

Specifications

Volts AC: 20
Type: Battery Operated, Lopper
Volts AC: 20
Type: Battery Operated, Lopper