BLA LLP120 20V LOPPER

Item #: 1356712

Cat #: LLP120

UPC: 885911236669

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LLP120 20V LOPPER

Overview

BLA LLP120 20V LOPPER
Also known as: 885911236669, LLP120, BLALLP120

Specifications

Volts AC: 20
Type: Battery Operated, Lopper
Volts AC: 20
Type: Battery Operated, Lopper