BLA LCS1240 40V CHAINSAW

Item #: 1356711

Cat #: LCS1240

UPC: 885911357302

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LCS1240 40V CHAINSAW

Overview

BLA LCS1240 40V CHAINSAW

BLACK+DECKER, 40-volt max cordless chain saw, 12-in premium Oregon low kickback bar and chain provides smooth and fast cuts, includes one 40-volt max Lithium 2.0 Ah battery and charger, charger will charge battery in 5 hours, tool free blade tension system for improved ease of use and quick adjustments, lightweight design for ease of maneuverability and reduced fatigue, improved oiling system with clear window to gauge oil level, wrap around bale handle provides increased control and comfort, tool and battery work with the 40-volt BLACK+DECKER system, Models: LST136, LSWV36, LHT2436, CM1640, CM2040, and LST540, for replacement of the 40-volt 2.0Ah battery use #LBXR2036, 3 Year limited warranty.

Also known as: 885911357302, LCS1240, BLALCS1240

Features & Benefits

  • 40 Volt MAX lithium ion battery is always ready and holds a charge up to 18 months
  • 12-in Oregon low-kickback bar and chain for smooth and fast cuts
  • 40 Volt MAX 2.0 Ah battery provides over 60 4x4 pine lumber cuts on average per single charge
  • Automatic oiling system for constant lubrication of bar and chain
  • Tool-less chain tensioning for fast and easy adjustments
  • Full wrap around handle for comfortable cutting in different orientations
  • Battery state of charge indicator
  • Guide bar scabbard protects the bar and chain when not in use, and prevents injury
  • Includes (1) 40-volt MAX Li-ion 12-in chainsaw, (1) battery, (1) charger, (1) bar and chain, (1) scabbard

Specifications

Type: Cordless
Type: Cordless