BLA LST522 20V AFS STRING TRI

Item #: 1356705

Cat #: LST522

UPC: 885911450447

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LST522 20V AFS STRING TRI

Overview

BLA LST522 20V AFS STRING TRI

content The BLACK+DECKER 20V MAX* 12 In. Cordless String Trimmer Kit delivers the torque, flexibility, and convenience you need to get your yard work done quickly. (*Note: Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.)

Also known as: 885911450447, LST522, BLALST522

Features & Benefits

  • 2 TOOLS IN 1: 2in1 string trimmer converts to a wheeled lawn edger in seconds with a quick flip. Use as a weed wacker, or turn the shaft and flip down the edge guide to neatly trim lawn edges.
  • POWERFUL: The POWERDRIVE™ transmission increases torque for more cutting power at the string so you can get the job done quicker.
  • EASY FEED SPOOL: Advance the cutting line with thepush of a button. The EASYFEED™ handle button makes it easy to release more cutting string without bumping the head each time you need more string.
  • OMPATIBLE BATTERY INCLUDED: Your string trimmer is powered by the BLACK+DECKER 20V MAX* Volt lithium ion system’s rechargeable battery, which also works for any 20V MAX* BLACK+DECKER tool.
  • Easily converts from trimmer to wheeled edger
  • Adjustable height and handle with premium soft grip improves comfort and control
  • Part of the 20 V MAX system - 1 system, endless tasks, power for your style

Specifications

Volts DC: 20
Volts DC: 20