BLA LST300 20V STRING TRIMMER

Item #: 1356703

Cat #: LST300

UPC: 885911328746

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LST300 20V STRING TRIMMER

Overview

BLA LST300 20V STRING TRIMMER

This BLACK+DECKER cordless string trimmer and edger is versatile and easy to use. Its 2-in-1 design converts from trimmer to edger in seconds, allowing you to trim or edge based on your landscaping needs. You’ll benefit from its POWERDRIVE™ Transmission and 2.0-Ah lithium battery pack for allowing this device to run with more power for longer. Plus, with a lightweight design, it’s also easy to maneuver. It features an adjustable height and pivoting handle to offer more control and comfort, and it releases new trimming line automatically for more efficient cutting. Starting with ease, this quiet trimmer offers just what you need for great cutting results.

Also known as: 885911328746, LST300, BLALST300

Features & Benefits

  • Includes LST300 20-volt MAX cordless trimmer/edger, (1) 20-volt MAX lithium battery, (1) charger, (1) AF-100 spool and (1) guard
  • BLACK+DECKER 12-in cordless string trimmer and edger is ideal for removing weeds and touching up lawns up to 1/2-acre
  • POWERDRIVE™ Transmission prevents bogging in heavy grass and weeds and gets the job done faster
  • The Automatic Feed Spool™ ensures continuous work without bumping and having to stop to adjust the spool
  • 2-in-1 flip to edge feature easily converts from trimmer to edger
  • Lightweight 5.7-lb design features an adjustable height and pivoting handle for maximum comfort and control
  • Included 2.0 Amp hour lithium battery pack offers 33% more run time per battery pack than our previous LBXR20 pack
  • Startup is quiet and easy
  • 2-year limited warranty gives you peace of mind

Specifications

Type: Weed Whacker, String Trimmer
Type: Weed Whacker, String Trimmer