BLA LST201 20V EPP STRING TRI

Item #: 1356702

Cat #: LST201

UPC: 885911449908

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LST201 20V EPP STRING TRI

Overview

BLA LST201 20V EPP STRING TRI
Also known as: 885911449908, LST201, BLALST201

Specifications

Volts AC: 20
Type: Weed Whacker, String Trimmer
Volts AC: 20
Type: Weed Whacker, String Trimmer