BLA LPHT120 22IN 20V LITHIUM

Item #: 1356690

Cat #: LPHT120

UPC: 885911236645

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LPHT120 22IN 20V LITHIUM

Overview

BLA LPHT120 22IN 20V LITHIUM
Also known as: 885911236645, LPHT120, BLALPHT120

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery