BLA LHT2220B 20V BARE HEDGE T

Item #: 1356687

Cat #: LHT2220B

UPC: 885911314510

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT2220B 20V BARE HEDGE T

Overview

BLA LHT2220B 20V BARE HEDGE T
Also known as: 885911314510, LHT2220B, BLALHT2220B

Specifications

Length: 22 in
Type: Hedge Trimmer
Length: 22 in
Type: Hedge Trimmer