BLA LHT2220 22IN 20V LITHIUM

Item #: 1356686

Cat #: LHT2220

UPC: 885911252652

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT2220 22IN 20V LITHIUM

Overview

BLA LHT2220 22IN 20V LITHIUM

With up to 3/4-inch thick cut capacity, this BLACK+DECKER™ lithium hedge trimmer has the power to help you get more done, with less vibration while trimming compared to BLACK+DECKER single action blade models. Features a wraparound front handle and soft grips for comfort.

Also known as: 885911252652, LHT2220, BLALHT2220

Features & Benefits

  • Includes (1) LHT2220 Hedge Trimmer, (1) 20-volt MAX Battery and (1) Battery Charger
  • Powerful 20-volt lithium ion rechargeable battery delivers power and run-time for most trimming jobs
  • 22-in dual-action blades cut branches with up to 40% less vibration than single action blades
  • Quickly cuts branches up to 3/4-in thick
  • Up to 3000 square feet of actual hedges trimmed per charge
  • Wrap-around front handle provides comfort and control in vertical and horizontal trimming application
  • Full length trigger, with soft grip handle, provides added comfort during use
  • Part of the 20V MAX system - A system that demands attention
  • Maximum initial battery voltage (measured without a workload) is 20 volts; nominal voltage is 18 volts

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery