BLA LHT341 40V B+D POWER CUT

Item #: 1356684

Cat #: LHT341

UPC: 885911450119

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT341 40V B+D POWER CUT

Overview

BLA LHT341 40V B+D POWER CUT
Also known as: 885911450119, LHT341, BLALHT341

Specifications

Length: 24 in
Type: Hedge Trimmer
Length: 24 in
Type: Hedge Trimmer