BLA LHT2436B 40V BARE HEDGE T

Item #: 1356683

Cat #: LHT2436B

UPC: 885911314534

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT2436B 40V BARE HEDGE T

Overview

BLA LHT2436B 40V BARE HEDGE T

Tackle tough trimming jobs with this BLACK+DECKER 40V MAX 24-in lithium hedge trimmer that can help you get the job done fast. The POWERDRIVE™ transmission allows cutting of up to 2X more branches without stalling (battery and charger sold separately). Full wrap-around front handle and soft gripping provides comfortable use and secure gripping in all cutting orientations.

Also known as: 885911314534, LHT2436B, BLALHT2436B

Features & Benefits

  • Compatible with powerful 40V lithium ion rechargeable battery delivering the power with long run-time to complete the toughest jobs (battery and charger not included)
  • POWERDRIVE™ transmission is an exclusive feature that allows cutting of up to 2X more branches without stalling
  • Comes with 24-in dual-action blades cut branches fast with less vibration
  • Extended reach blades with a 3/4-in cut capacity trim more in less time
  • Wrap-around front handle provides comfort and control in vertical and horizontal trimming applications
  • Full length trigger with soft grip handle provides added comfort during use
  • State of charge indicator shows battery charge level (battery not included)
  • Up to 6000 sq ft of actual hedges trimmed per charge (battery and charger not included)
  • Comes with 2-year limited warranty gives you peace of mind

Specifications

Type: Hedge Trimmer
Type: Hedge Trimmer