BLA LHT2436 24IN 40V HIGH PER

Item #: 1356682

Cat #: LHT2436

UPC: 885911248044

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT2436 24IN 40V HIGH PER

Overview

BLA LHT2436 24IN 40V HIGH PER

Tackle tough trimming jobs with a battery-powered hedge trimmer that can help you get done fast. A 40V MAX battery delivers power and runtime, and POWERDRIVE™ transmission allows you to cut two times the branches up to 3/4 inch wide, compared to the BLACK+DECKER model # NHT524.

Also known as: 885911248044, LHT2436, BLALHT2436

Features & Benefits

  • Powerful 40V MAX Lithium Ion battery delivers power and run-time to complete the toughest jobs
  • 24-in dual-action blades cut branches fast with less vibration
  • Extended reach blades with a 3/4-in cut capacity trim more in less time
  • Up to 6000 sq ft of actual hedges trimmed per charge
  • Wrap-around front handle provides comfort and control in vertical and horizontal trimming application
  • Full length trigger with soft grip handle provides added comfort during use
  • State of charge indicator shows battery charge level
  • Disclaimer: Maximum initial battery voltage (measured without a workload) is 40V; Nominal voltage is 36

Specifications

No Specifications Available