BLA LHT2240C 22IN 40V MAX HED

Item #: 1356681

Cat #: LHT2240C

UPC: 885911487580

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LHT2240C 22IN 40V MAX HED

Overview

BLA LHT2240C 22IN 40V MAX HED

With the BLACK+DECKER 40V MAX* 22 In. Cordless Hedge Trimmer, trim hedges, shrubs, bushes, and tree branches without extension cords. Work comfortably and safely with the wraparound auxiliary handle that lets you adjust to every cutting angle.

Also known as: 885911487580, LHT2240C, BLALHT2240C

Features & Benefits

  • COMFORTABLE: Dual-action cutting blade vibrates less than single-action cutting blades. You’ll absorb less vibration from the tool for reduced arm fatigue and more comfortable trimming.
  • MANEUVERABLE: Wraparound auxiliary handle makes it easy to maneuver vertically and horizontally so you can switch from tree pruner to hedge trimmer and safely trim at any angle—including overhead.
  • CUTTING CAPABILITY: Use as a lightweight tree trimmer for branches up to ¾ in. thick and cut through tough branches, hedges, and shrubs that hand trimmers just can’t tackle.●WORK SAFE: A full
  • WORK SAFE: A full length trigger and softer grip than traditional manual edge clippers give you stronger control over your cuts. Plus cordless operation means you never have to worry about crossing your cord while you work.
  • COMPATIBLE BATTERY INCLUDED: Your electric trimmer is powered by the BLACK+DECKER 40V MAX* Volt lithium ion system’s rechargeable battery, which also works for any 40V MAX* BLACK+DECKER tool.

Specifications

Length: 22 in
Volts DC: 40
Length: 22 in
Volts DC: 40