BLA LGC120 20V LITHIUM CORDLE

Item #: 1356677

Cat #: LGC120

UPC: 885911236621

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LGC120 20V LITHIUM CORDLE

Overview

BLA LGC120 20V LITHIUM CORDLE

BLACK+DECKER 20 V MAX lithium garden cultivator. Counter-oscillating tines prevent weeds from tangling. The lightweight upright design helps lessen arm fatigue while cultivating. The adjustable handle and telescoping tube allows users to adjust the cultivator for maximum comfort. Soft grip handle provides added comfort during use.

Also known as: 885911236621, LGC120, BLALGC120

Features & Benefits

  • 20-volt max lithium garden cultivator is ideal for cultivating garden beds, landscape beds and weeding; also preps beds for planting and prepping dry and dead spots in lawn for seeding
  • The lithium battery allows the user to cultivate up to 325-sq ft of planted beds between charges, while ensuring long lasting battery life
  • 20-volt max cordless power for quick and easy weeding and aeration
  • No more tangled weeds thanks to counter-oscillating tines
  • The lightweight upright design helps lessen arm fatigue while cultivating
  • Counter-oscillating tines prevent weeds from tangling
  • The adjustable handle and telescoping tube allows users to adjust the cultivator for maximum comfort
  • Soft grip handle provides added comfort during use

Specifications

Volts DC: 20
Volts DC: 20