BLA BDCDMT120IA MATRIX 20V LI

Item #: 1356676

Cat #: BDCDMT120IA

UPC: 885911305228

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCDMT120IA MATRIX 20V LI

Overview

BLA BDCDMT120IA MATRIX 20V LI
Also known as: 885911305228, BDCDMT120IA, BLABDCDMT120IA

Specifications

Volts AC: 20
Type: Drill Driver
Volts AC: 20
Type: Drill Driver