BLA BD4KITCDCMSL 20V MAX 4 TO

Item #: 1356675

Cat #: BD4KITCDCMSL

UPC: 885911509077

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BD4KITCDCMSL 20V MAX 4 TO

Overview

BLA BD4KITCDCMSL 20V MAX 4 TO
Also known as: 885911509077, BD4KITCDCMSL, BLABD4KITCDCMSL

Specifications

Type: Sander, Tool Kit, Worklight, Drill Driver, Circular Saw
Volts AC: 20
Type: Sander, Tool Kit, Worklight, Drill Driver, Circular Saw
Volts AC: 20