BLA BD4KITCDCRL 20V 4KIT DRIL

Item #: 1356670

Cat #: BD4KITCDCRL

UPC: 885911477765

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BD4KITCDCRL 20V 4KIT DRIL

Overview

BLA BD4KITCDCRL 20V 4KIT DRIL
Also known as: 885911477765, BD4KITCDCRL, BLABD4KITCDCRL

Features & Benefits

  • Drill/Driver features a 3/8-in chuck, 0-650 rpm ideal for consumer DIY projects, 11 position clutch to prevent stripping of screws and damaging work material and an LED work light for increased visibility in tight or dark spaces
  • The circular saw's compact design makes it easy to use and reduces fatigue, the 5.5-in blade is capable of cutting 2x lumber, and its high torque motor makes it ideal for consumer DIY projects
  • Work light features up to 11 hours of runtime
  • 2 batteries double the runtime for less down time on larger projects
  • Part of the BLACK+DECKER 20V MAX Lithium Ion Battery System
  • Includes 1 LDX120 drill/driver, 1 BDCCS20 circular saw, 1 BDCR20 reciprocating saw, 1 BDCF20 work light, 2 LBXR20 20-volt batteries, 1 LCS1620 charger, 1 double ended bit, 1 5.5-inch circular saw blade, 1 reciprocating saw blade
  • Kit includes LDX120 drill/driver, BDCCS20 circular saw, BDCR20 reciprocating saw, BDCF20 work light, two 20V MAX Li-ion batteries, battery charger, one double-ended bit, a 5-1/2-in circular saw blade and a reciprocating saw blade
  • 2-Year limited warranty on tools and batteries gives you peace of mind

Specifications

Volts AC: 20
Type: Combo, Sawzall, Tool Kit, Worklight, Drill Driver, Circular Saw
Volts AC: 20
Type: Combo, Sawzall, Tool Kit, Worklight, Drill Driver, Circular Saw