BLA BD2KITCDDI 20V 2KIT DRILL

Item #: 1356668

Cat #: BD2KITCDDI

UPC: 885911477758

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BD2KITCDDI 20V 2KIT DRILL

Overview

BLA BD2KITCDDI 20V 2KIT DRILL

The ideal kit to handle your cordless drilling and fastening tasks. The power to get more done plus the cordless convenience of lithium-ion battery technology. The 20V MAX lithium ion 2-Tool Combo kit includes drill/driver, impact driver, 20V MAX lithium ion battery and charger.

Also known as: 885911477758, BD2KITCDDI, BLABD2KITCDDI

Features & Benefits

  • Drill/driver features compact and lightweight design, keyless chuck, 0-650 RPM, 11-position clutch, and LED work light
  • Impact driver features a quick release 1/4-in hex chuck, 0-3,000 RPM, 0-3,900 IPM, 1,375 in-lbs of torque, and an LED work light
  • Lithium ion battery - always ready, holds a charge for up to 18 months
  • Includes (1) LDX120 drill/driver, (1) BDCI20 impact driver, (1) LBXR20 20-volt MAX 1.5-Ah battery, charger, and 2 driver bits

Specifications

Volts AC: 20
Type: Drill Driver
Volts AC: 20
Type: Drill Driver