BLA LSW321 20V POWER COMMAND

Item #: 1356661

Cat #: LSW321

UPC: 885911449953

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LSW321 20V POWER COMMAND

Overview

BLA LSW321 20V POWER COMMAND
Also known as: 885911449953, LSW321, BLALSW321

Specifications

Volts AC: 20
Type: Cordless
Volts AC: 20
Type: Cordless