BLA LSW221 20V EPP SWEEPER W/

Item #: 1356660

Cat #: LSW221

UPC: 885911449939

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LSW221 20V EPP SWEEPER W/

Overview

BLA LSW221 20V EPP SWEEPER W/

Lightweight and quiet, this power sweeper will leave your yard looking neat in no time. It’s ideal for clearing driveways, sidewalks, decks, garages and other hard surfaces of leaves, grass clippings and lawn debris.

Also known as: 885911449939, LSW221, BLALSW221

Features & Benefits

  • Up to 130 mph sweeping easily clears debris from hard surfaces like driveways, decks, and garages
  • Lightweight design of just 3.7 lbs
  • Low noise design for quiet operation
  • 20V MAX lithium ion 1.5 Ah battery holds a charge for up to 18 months
  • Maximum initial battery voltage (measured without a workload) is 20-volt; nominal voltage is 18
  • Includes (1) LSW221 20V MAX sweeper, (1) LBXR20 1.5 Ah lithium battery, (1) charger, (1) blow tube

Specifications

Type: Blower, Battery Operated
Type: Blower, Battery Operated