BLA LSWV36 36V LITHIUM CORDLE

Item #: 1356656

Cat #: LSWV36

UPC: 885911264433

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LSWV36 36V LITHIUM CORDLE

Overview

BLA LSWV36 36V LITHIUM CORDLE

Quickly clear hard surfaces such as driveways, patios and sidewalks with this 36-volt cordless electric leaf blower from BLACK + DECKER. This machine works as a blower, sweeper and easily converts to a high-powered vacuum. With air speeds maxing out at 120-MPH, it’s perfect for clearing debris from hard surfaces around your home. Its Power Command feature controls its speed for maximum power, and its push-start button won’t slow you down like traditional pull-cord blowers. With a lightweight design, soft-grip handle and low noise level, yard cleanup is less of a chore.

Also known as: 885911264433, LSWV36, BLALSWV36

Features & Benefits

  • 36-volt cordless electric leaf blower quickly clears debris from hard surfaces and easily converts to vacuum mode for faster cleanup
  • 120-MPH and 85-CFM make it easy to clean patios, decks, walkways, driveways and garages
  • Power Command allows you to select the ideal speed for the job, whether you need maximum runtime or maximum power
  • Blow tube has built-in scraper which allows you to loosen matted leaves and stuck-on debris
  • Includes 36-volt Li-ion battery, charger, vacuum tube and collection bag
  • Push-start button eliminates pull-cord starts
  • Low-noise design allows for quiet operation
  • Vacuum mode allows you to pick up debris fast
  • Lightweight at just 5.4-lbs as a blower and 6.9-lbs in vacuum mode

Specifications

Type: Lithium Battery
Type: Lithium Battery