BLA LB700 7A CORDED BLOWER

Item #: 1356578

Cat #: LB700

UPC: 885911472500

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LB700 7A CORDED BLOWER

Overview

BLA LB700 7A CORDED BLOWER

Clear leaves and debris fast and efficiently with this powerful but lightweight blower. Up to 180MPH of power and a 7 amp motor get tough jobs done quickly, and built-in cord retention prevents frustrating interruptions while you work.

Also known as: 885911472500, LB700, BLALB700

Features & Benefits

  • Up to 180 mph/180-CFM for fast and easy cleanup of leaves and debris
  • Lightweight at only 4.4 lbs for easy 1-handed use
  • Includes (1) LB700 electric blower and 1 blow tube

Specifications

No Specifications Available