BLA BV6000 12 AMP HIGH PERFOR

Item #: 1356572

Cat #: BV6000

UPC: 885911317306

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BV6000 12 AMP HIGH PERFOR

Overview

BLA BV6000 12 AMP HIGH PERFOR

BLACK+DECKER's High Performance 12 Amp Blower, Vacuum and Mulcher blows leaves and other yard debris with 250 mph of hurricane-like force for quick yard cleanup, but now a new redesign brings 50% less noise for a more comfortable experience (maximum noise level compared to BLACK+DECKER model LH4500 utilizing EN ISO 3744 sound measurement test)! This heavy-duty Blower/Vac is ideal for blowing leaves and yard debris, vacuuming leaves, grass or pine needles, and mulching leaves for compost.

Also known as: 885911317306, BV6000, BLABV6000

Features & Benefits

  • This 250 mph blower blows through leaves and debris with ease
  • High impact metal fan prevents clogging when mulching, while grinding up to 16 bags of mulch down to one
  • 2 Speed selections for flower beds and powerful enough for matted leaves
  • Disposable leaf bag system for easy, no hassle leaf disposal
  • The 12 amp motor 3-in-1 blower, vacuum, and mulcher keeps the yard neat and tidy
  • 8.1-lb design with removable shoulder strap is easy to maneuver, allowing you to work comfortably during lengthy projects
  • Built-in cord retainer keeps the extension cord in place and plugged in for uninterrupted use
  • Includes (1) BV6000 Motor Head, (2) Disposable Leaf Bags, (1) Diffuser for use with Disposable Bags, (1) Detachable Shoulder Strap, (1) Concentrator, (1) Blow Tube, (1) Vacuum Tube, Reusable Bag Assembly

Specifications

Type: Vacuum, Corded, Mulcher
Type: Vacuum, Corded, Mulcher