BLA BDCD8C 8V MAX LITHIUM DRI

Item #: 1356442

Cat #: BDCD8C

UPC: 885911431279

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCD8C 8V MAX LITHIUM DRI

Overview

BLA BDCD8C 8V MAX LITHIUM DRI
Also known as: 885911431279, BDCD8C, BLABDCD8C

Specifications

Volts AC: 8
Type: Lithium Battery
Volts AC: 8
Type: Lithium Battery