BLA BDCDD12C 12V MAX LITHIUM

Item #: 1356417

Cat #: BDCDD12C

UPC: 885911431309

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCDD12C 12V MAX LITHIUM

Overview

BLA BDCDD12C 12V MAX LITHIUM
Also known as: 885911431309, BDCDD12C, BLABDCDD12C

Specifications

Volts AC: 12
Type: Lithium Battery
Volts AC: 12
Type: Lithium Battery