BLA LBXR20 20V LITHIUM ION BA

Item #: 1356397

Cat #: LBXR20

UPC: 885911236461

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA LBXR20 20V LITHIUM ION BA

Overview

BLA LBXR20 20V LITHIUM ION BA

BLACK+DECKER 20V Max lithium ion battery. 2 to 20V Max lithium ion pack with 1.5 Ah for extended runtime. Lithium battery technology, lightweight, long life, no memory effect.

Also known as: 885911236461, LBXR20, BLALBXR20

Features & Benefits

  • 2 To 20 V max lithium ion pack with 1.5 Ah for extended runtime
  • Lithium battery technology, lightweight, long life, no memory effect
  • 2 Year limited warranty
  • Manufactured by BLACK+DECKER

Specifications

Volts AC: 20
Type: Lithium Ion
Volts AC: 20
Type: Lithium Ion