BLA BDCJS20B 20V MAX LITHIUM

Item #: 1356375

Cat #: BDCJS20B

UPC: 885911432931

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BDCJS20B 20V MAX LITHIUM

Overview

BLA BDCJS20B 20V MAX LITHIUM
Also known as: 885911432931, BDCJS20B, BLABDCJS20B

Specifications

Volts AC: 20
Type: Lithium Battery
Volts AC: 20
Type: Lithium Battery