BLA BEMW482BH 12 AMP 17IN ELE

Item #: 1356351

Cat #: BEMW482BH

UPC: 885911534895

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BEMW482BH 12 AMP 17IN ELE

Overview

BLA BEMW482BH 12 AMP 17IN ELE

With a comfort grip handle, this lightweight electric lawn mower is easy to maneuver. It delivers peak performance with a winged blade providing 30% better clipping collection. Get started quickly and easily with push-button start, and dial in the perfect mowing height with 6 adjustments from 1 in. to 3 in.

Also known as: 885911534895, BEMW482BH, BLABEMW482BH

Features & Benefits

  • Comfort grip designed for ease of use
  • Winged blade for 30% better clipping collection
  • Designed to power through tall Grass
  • Push-button start
  • 6 height adjustments available from 1 in. to 3 in.
  • Rugged wheel treads designed to give user control in thick Grass

Specifications

Type: Corded, Lawn Mower
Type: Corded, Lawn Mower