BLA BEMW472BH 10 AMP 15IN ELE

Item #: 1356347

Cat #: BEMW472BH

UPC: 885911534871

Company wide:
0 in stock
Documents & Guides
No Documents Available
BLA BEMW472BH 10 AMP 15IN ELE

Overview

BLA BEMW472BH 10 AMP 15IN ELE

Lightweight and easy to maneuver, this electric lawn mower features a comfort grip handle and peak performance with winged blade for 30% better collection. Push-button start makes this electric lawn mower easy to use. Optimize cutting for your lawn with 6 height adjustments from 1 in. to 3 in.

Also known as: 885911534871, BEMW472BH, BLABEMW472BH

Features & Benefits

  • Comfort grip designed for ease of use
  • Winged blade for 30% better clipping collection
  • Designed to power through tall Grass
  • Push-button start
  • 6 height adjustments from 1 in. to 3 in.
  • Rugged wheel treads designed for control in thick Grass

Specifications

Amps: 10
Amps: 10