Mini-Beam Plastic Fiber Optic Amplifier

Item #: 1355263

Cat #: SM312FPQD

UPC: 662488268374

Company wide:
0 in stock
Documents & Guides
Mini-Beam Plastic Fiber Optic Amplifier, Range: Dependent On Fiber; Input: 10-30 VDC; Output: Bipolar1 NPN - 1 PNP; Euro M12 Quick-Disconnect Connector

Overview

Mini-Beam Plastic Fiber Optic Amplifier, Range: Dependent On Fiber; Input: 10-30 VDC; Output: Bipolar1 NPN - 1 PNP; Euro M12 Quick-Disconnect Connector
Also known as: 662488268374, SM312FPQD, BANSM312FPQD

Specifications

Color: Red
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Material: Thermoplastic
Light Technology: LED
Volts DC Range: 10 - 30
Color: Red
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Type: Polarized Retroreflective
Material: Thermoplastic
Volts DC Range: 10 - 30